Marathon Electric Motors
284THTNA7026
25 Hp 60 Hz 1800 rpm Drip Proof Three Phase Speed Ratio Motor
Item #105871686
- 25 HP - Three Phase
- 60 Hz - 284TC Frame
- 230/460 V
- 1770 rpm
| Overload Protector | Thermostat |
| Phase | Three Phase |
| No. of Phases | Three |
| HP | 25 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Motor Orientation | Horizontal |
| Poles | 4 |
| Efficiency | 93.6 |
| IP Rating | IP43 |
| Duty | Continuous |
| No. of Poles | 4 |
| Amps | 62/31 |
| Insulation Class | F |
| Frame | 284TC |
| Mounting Type | Rigid Base |
| DE Bearing Type | Ball |
| Shaft Diameter | 1.875 in |
| DE Bearing Size | 6311 |
| Mounting | Rigid Base |
| Voltage Rating | 230/460 |
| Electrical Type | Squirrel Cage Inverter Duty |
| NEMA Design | INV |
| Speed [Max] | 1770 rpm |
| Rotation | Reversible |
| Starting Type | Inverter Only |
| Hz | 60 |
| Frame Material | Cast Iron |
| Standard | CE, CSA, UL Recognized |
| Full Load Amps | 62/31 |
| Frame Length | 12.75 in |
| Shaft Extension | 4.37 in |
| Open End Bearing | 6311 |
| ODE Bearing Size | 6311 |
| Service Factor | 1 |
| Resistance Main | 0.2 |
| Motor Application | Inverter Duty |
| KVA Code | K |
| Voltage | 230/460 V |
| Enclosure | TENV |
| Drive End Bearing | 6311 |
| Shaft Type | T |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Power Factor | 80 |
| Insulation | F |
| Weight | 495.0 LB |
| EAN or UPC | 722856024886 |
