Marathon Electric Motors
284TPFSA10112
25 Hp 120 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Permanent Magnet Motor
Item #113090512
- 25 HP - Three Phase
- 120 Hz - 284TC Frame
- 460 V
- 1800 rpm
| No. of Speeds | 1 |
| Frame Length | 12.75 in |
| DE Bearing Type | Ball |
| Hz | 120 |
| IP Rating | IP54 |
| Standard | CE, CSA, UL Recognized |
| Shaft Diameter | 1.875 in |
| Service Factor | 1 |
| ODE Bearing Type | Ball |
| Shaft Extension | 4.37 in |
| Assembly/Box Mounting | F1 Only |
| HP | 25 |
| Enclosure | TEFC |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | H |
| Electrical Type | AC Permament Magnet |
| Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| No. of Phases | Three |
| Speed [Max] | 1800 rpm |
| Frame | 284TC |
| Starting Type | Inverter Only |
| Efficiency | 94.5 |
| Rotation | Reversible |
| Shaft Type | T |
| Voltage | 460 V |
| No. of Poles | 8 |
| DE Bearing Size | 6311 |
| ODE Bearing Size | 6210 |
| Power Factor | 80 |
| Duty | Continuous |
| Overload Protector | Thermostat |
| Frame Material | Cast Iron |
| Amps | 30 |
| Weight | 0.0 LB |
| EAN or UPC | 722856025807 |
