Marathon Electric Motors
284TSTGN16531
25 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848874
- 25 HP - Three Phase
- 60 Hz - 284TS Frame
- 230/460 V
- 1774 rpm
| ODE Bearing Size | 6210 |
| No. of Phases | Three |
| Overload Protector | Thermostat |
| Hz | 60 |
| Frame | 284TS |
| Ambient Temperature Range [Max] | 104 °F |
| HP | 25 |
| Shaft Type | TS |
| Electrical Type | Squirrel Cage Inverter Rated |
| KVA Code | G |
| DE Bearing Type | Ball |
| IP Rating | IP54 |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Enclosure | EPFC |
| Frame Material | Cast Iron |
| Shaft Extension | 3.44 in |
| Shaft Diameter | 1.625 in |
| No. of Poles | 4 |
| Service Factor | 1.15 |
| Power Factor | 81 |
| Assembly/Box Mounting | F1 Only |
| Amps | 62/31 |
| Resistance Main | 0.251 |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| Voltage | 230/460 V |
| Standard | UL Listed And CSA Certified |
| Efficiency | 93.6 |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Starting Type | Line Or Inverter |
| Insulation Class | F |
| NEMA Design | B |
| Speed [Max] | 1774 rpm |
| DE Bearing Size | 6311 |
| Duty | Continuous |
| Frame Length | 12.75 in |
| Mounting Type | Rigid Base |
| Weight | 484.0 LB |
| EAN or UPC | 722856023810 |
