Marathon Electric Motors
284TTDBD6030
25 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #117500116
- 25 HP - Three Phase
- 60 Hz - 284T Frame
- 575 V
- 1775 rpm
| Frame Material | Rolled Steel |
| No. of Phases | Three |
| ODE Bearing Size | 6210 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| DE Bearing Type | Ball |
| Efficiency | 93.6 |
| Insulation Class | F |
| Frame | 284T |
| KVA Code | G |
| Shaft Type | T |
| Amps | 25 |
| Starting Type | Line Or Inverter |
| Service Factor | 1.15 |
| Standard | CE, CSA, UL Recognized |
| Hz | 60 |
| Motor Orientation | Horizontal |
| Shaft Extension | 4.62 in |
| Shaft Diameter | 1.875 in |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| HP | 25 |
| DE Bearing Size | 6311 |
| ODE Bearing Type | Ball |
| Electrical Type | Squirrel Cage Inverter Rated |
| Speed [Max] | 1775 rpm |
| Mounting Type | Rigid Base |
| Rotation | Reversible |
| Voltage | 575 V |
| Power Factor | 80 |
| Resistance Main | 0.36599999999999999 |
| Duty | Continuous |
| Frame Length | 32 in |
| IP Rating | IP22 |
| No. of Poles | 4 |
| Enclosure | DP |
| NEMA Design | B |
| Weight | 0.0 LB |
| EAN or UPC | 722856181336 |
