Marathon Electric Motors
284TTDP7205
15,3.75 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Other Purpose Motor
Item #113091644
- 15,3.75 HP - Three Phase
- 60 Hz - 284T Frame
- 460 V
- 1775 rpm
features
- Economical two-winding design
| Efficiency | 88.5 |
| Frame Length | 12.75 in |
| Frame | 284T |
| No. of Poles | 4/8 |
| Speed [Max] | 1775 rpm |
| Service Factor | 1.15 |
| ODE Bearing Type | Ball |
| Mounting Type | Rigid Base |
| Shaft Extension | 4.82 in |
| No. of Speeds | 2 |
| No. of Phases | Three |
| Assembly/Box Mounting | F1/F2 Capable |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Insulation Class | B |
| Power Factor | 88 |
| Shaft Type | T |
| Amps | 18,6.5 |
| Frame Material | Cast Iron |
| HP | 15,3.75 |
| Electrical Type | Squirrel Cage Induction Run |
| KVA Code | G |
| Enclosure | DP |
| Duty | Continuous |
| DE Bearing Size | 6311 |
| Motor Orientation | Horizontal |
| Shaft Diameter | 1.875 in |
| NEMA Design | 2VT |
| IP Rating | IP12 |
| Standard | CE, CSA, UL Recognized |
| Resistance Main | 1.055 |
| ODE Bearing Size | 6210 |
| Voltage | 460 V |
| Hz | 60 |
| Starting Type | Across The Line |
| Ambient Temperature Range [Max] | 104 °F |
| Weight | 300.0 LB |
| EAN or UPC | 722856042590 |
