Marathon Electric Motors
284TTDP7221
15,6.67 Hp 60 Hz 1800 rpm Drip Proof Three Phase Other Purpose Motor
Item #113091635
- 15,6.67 HP - Three Phase
- 60 Hz - 284T Frame
- 460 V
- 1770 rpm
features
- Economical two-winding design
| Frame Length | 12.75 in |
| Shaft Extension | 4.83 in |
| Frame | 284T |
| No. of Poles | 4/6 |
| Service Factor | 1.15 |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6210 |
| ODE Bearing Type | Ball |
| Insulation Class | B |
| DE Bearing Type | Ball |
| Voltage | 460 V |
| HP | 15,6.67 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Motor Orientation | Horizontal |
| Amps | 18.5,9.5 |
| Efficiency | 87.5 |
| Starting Type | Across The Line |
| No. of Phases | Three |
| Shaft Type | T |
| Shaft Diameter | 1.875 in |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 1770 rpm |
| Rotation | Reversible |
| Frame Material | Cast Iron |
| Hz | 60 |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 2 |
| NEMA Design | 2VT |
| DE Bearing Size | 6311 |
| IP Rating | IP23 |
| Electrical Type | Squirrel Cage Induction Run |
| Power Factor | 87.5 |
| KVA Code | G |
| Enclosure | DP |
| Resistance Main | 1.06 |
| Weight | 325.0 LB |
| EAN or UPC | 722856042507 |
