Marathon Electric Motors
284TTFPA14055
25 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Fire Pump Motor
Item #113091739
- 25 HP - Three Phase
- 60 Hz - 284T Frame
- 230/460 V
- 1775 rpm
| Shaft Diameter | 1.875 in |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Size | 6210 |
| IP Rating | IP43 |
| DE Bearing Size | 6311 |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| Shaft Type | T |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Mounting Type | Rigid Base |
| Speed [Max] | 1775 rpm |
| No. of Speeds | 1 |
| Efficiency | 92.4 |
| Duty | Continuous |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run |
| Frame Material | Cast Iron |
| NEMA Design | B |
| Rotation | Reversible |
| Frame | 284T |
| Amps | 61.0/30.5 |
| Resistance Main | 0.35 |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Length | 12.76 in |
| Voltage | 230/460 V |
| Power Factor | 83 |
| Enclosure | TEFC |
| KVA Code | G |
| Insulation Class | F |
| Shaft Extension | 4.87 in |
| No. of Poles | 4 |
| Hz | 60 |
| Service Factor | 1.15 |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| HP | 25 |
| Weight | 0.0 LB |
| EAN or UPC | 722856132581 |
