Marathon Electric Motors
286THFNA19066
30 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Severe Duty Motor
Item #112848975
- 30 HP - Three Phase
- 60 Hz - 286T Frame
- 460 V
- 1773 rpm
| Electrical Type | Squirrel Cage Inverter Rated |
| Starting Type | Line Or Inverter |
| Standard | CE, CSA, UL Recognized |
| Hz | 60 |
| Rotation | Reversible |
| Power Factor | 82 |
| IP Rating | IP56 |
| Service Factor | 1.15 |
| DE Bearing Size | 6311 |
| NEMA Design | B |
| ODE Bearing Size | 6210 |
| Resistance Main | 0.20499999999999999 |
| Frame Material | Cast Iron |
| No. of Poles | 4 |
| Amps | 36.5 |
| Ambient Temperature Range [Max] | 104 °F |
| KVA Code | G |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Shaft Extension | 4.82 in |
| Enclosure | TEFC |
| Insulation Class | F |
| Voltage | 460 V |
| Shaft Diameter | 1.875 in |
| ODE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Speed [Max] | 1773 rpm |
| Frame | 286T |
| Duty | Continuous |
| Shaft Type | T |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Frame Length | 14.25 in |
| DE Bearing Type | Ball |
| HP | 30 |
| Efficiency | 94.1 |
| No. of Speeds | 1 |
| Weight | 525.0 LB |
| EAN or UPC | 722856021403 |
