Marathon Electric Motors
286THFPA8038
30 Hp 60 Hz 1800 rpm Totally Enclosed Blower Cooled - Axial Three Phase Encoder Motor
Item #110424816
- 30 HP - Three Phase
- 60 Hz - 286TC Frame
- 230/460 V
- 1765 rpm
| Mounting | Rigid Base |
| Poles | 4 |
| DE Bearing Type | Ball |
| Voltage | 230/460 V |
| Service Factor | 1 |
| ODE Bearing Type | Ball |
| Shaft Type | T |
| Shaft Diameter | 1.875 in |
| Ambient Temperature Range [Max] | 104 °F |
| Resistance Main | 0.3 |
| Motor Orientation | Horizontal |
| Starting Type | Inverter Only |
| No. of Poles | 4 |
| Open End Bearing | 6210 |
| NEMA Design | INV |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| DE Bearing Size | 6311 |
| IP Rating | IP43 |
| Efficiency | 91 |
| Motor Application | Inverter Duty, Encoder Provided |
| Amps | 74/37 |
| Speed [Max] | 1765 rpm |
| Frame Length | 14.25 in |
| Standard | CE, CSA, UL Recognized |
| KVA Code | F |
| Power Factor | 83 |
| Frame | 286TC |
| Insulation | H |
| Frame Material | Cast Iron |
| Enclosure | TEBC - Axial |
| No. of Phases | Three |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Shaft Extension | 4.37 in |
| Hz | 60 |
| No. of Speeds | 1 |
| Voltage Rating | 230/460 |
| Electrical Type | Squirrel Cage Inverter Duty |
| Full Load Amps | 74/37 |
| Overload Protector | Thermostat |
| HP | 30 |
| Insulation Class | H |
| Drive End Bearing | 6311 |
| Duty | Continuous |
| ODE Bearing Size | 6210 |
| Rotation | Reversible |
| Mounting Type | Rigid Base |
| Weight | 520.0 LB |
| EAN or UPC | 722856025111 |
