Marathon Electric Motors
286THFPA8086
20 Hp 60 Hz 1200 rpm Explosion Proof Fan Cooled Three Phase Encoder Motor
Item #113091878
- 20 HP - Three Phase
- 60 Hz - 286TC Frame
- 230/460 V
- 1160 rpm
| Standard | CE, CSA, UL Recognized |
| Frame Length | 14.25 in |
| Frame | 286TC |
| No. of Poles | 6 |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Duty |
| Frame Material | Cast Iron |
| NEMA Design | INV |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| Duty | Continuous |
| Efficiency | 87.5 |
| Shaft Diameter | 1.875 in |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 230/460 V |
| Speed [Max] | 1160 rpm |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6311 |
| Power Factor | 82 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Starting Type | Inverter Only |
| IP Rating | IP43 |
| Overload Protector | Thermostat |
| KVA Code | F |
| Enclosure | TEBC - Axial |
| Shaft Type | T |
| Amps | 52.5/26.2 |
| Shaft Extension | 4.37 in |
| Rotation | Reversible |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6210 |
| HP | 20 |
| Insulation Class | H |
| Resistance Main | 0.57999999999999996 |
| Service Factor | 1 |
| No. of Speeds | 1 |
| Hz | 60 |
| Weight | 660.0 LB |
| EAN or UPC | 722856025289 |
