Marathon Electric Motors
286THTNA7026
30 Hp 60 Hz 1800 rpm Drip Proof Three Phase Speed Ratio Motor
Item #110925195
- 30 HP - Three Phase
- 60 Hz - 286TC Frame
- 230/460 V
- 1772 rpm
| Frame | 286TC |
| Shaft Type | T |
| Mounting Type | Rigid Base |
| HP | 30 |
| Hz | 60 |
| ODE Bearing Type | Ball |
| Starting Type | Inverter Only |
| Electrical Type | Squirrel Cage Inverter Duty |
| Shaft Extension | 4.37 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Speed [Max] | 1772 rpm |
| Insulation Class | F |
| NEMA Design | INV |
| Overload Protector | Thermostat |
| No. of Poles | 4 |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6311 |
| Power Factor | 80 |
| KVA Code | L |
| Rotation | Reversible |
| Service Factor | 1 |
| No. of Speeds | 1 |
| Frame Length | 14.25 in |
| Standard | CE, CSA, UL Recognized |
| No. of Phases | Three |
| IP Rating | IP43 |
| Shaft Diameter | 1.875 in |
| Resistance Main | 0.15 |
| DE Bearing Size | 6311 |
| Enclosure | TENV |
| Frame Material | Cast Iron |
| Efficiency | 94.5 |
| Amps | 74/37 |
| Motor Orientation | Horizontal |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Voltage | 230/460 V |
| Weight | 560.0 LB |
| EAN or UPC | 722856024695 |
