Marathon Electric Motors
286THTNA7036
30 Hp 60 Hz 1800 rpm Drip Proof Three Phase Speed Ratio Motor
Item #113091582
- 30 HP - Three Phase
- 60 Hz - 286TC Frame
- 575 V
- 1772 rpm
| Motor Orientation | Horizontal |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 1772 rpm |
| DE Bearing Type | Ball |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Enclosure | TENV |
| No. of Poles | 4 |
| No. of Phases | Three |
| Efficiency | 94.5 |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Rigid Base |
| Rotation | Reversible |
| Shaft Type | T |
| Frame Length | 14.25 in |
| IP Rating | IP43 |
| Shaft Extension | 4.37 in |
| Electrical Type | Squirrel Cage Inverter Duty |
| Voltage | 575 V |
| Assembly/Box Mounting | F1/F2 Capable |
| Frame | 286TC |
| KVA Code | L |
| Resistance Main | 0.15 |
| No. of Speeds | 1 |
| Insulation Class | F |
| HP | 30 |
| Amps | 29.6 |
| ODE Bearing Size | 6311 |
| Frame Material | Cast Iron |
| DE Bearing Size | 6311 |
| Starting Type | Inverter Only |
| Service Factor | 1 |
| Shaft Diameter | 1.875 in |
| NEMA Design | INV |
| Power Factor | 80 |
| Duty | Continuous |
| Weight | 885.0 LB |
| EAN or UPC | 722856024701 |
