Marathon Electric Motors
286TSTDBD4022
40 Hp 60 Hz 3600 rpm Totally Enclosed Non Ventilated Three Phase Fire Pump Motor
Item #114959946
- 40 HP - Three Phase
- 60 Hz - 286TS Frame
- 230/460 V
- 3555 rpm
| No. of Phases | Three |
| Shaft Extension | 3.25 in |
| Rotation | Reversible |
| Speed [Max] | 3555 rpm |
| Standard | CE, CSA, UL Listed |
| KVA Code | F |
| Insulation Class | F |
| Mounting Type | Rigid Base |
| Shaft Type | TS |
| Frame Length | 13.97 in |
| Duty | Continuous |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Starting Type | Part Wdg Start and Wye Start Delta Run |
| Shaft Diameter | 1.625 in |
| Power Factor | 87 |
| Efficiency | 91.7 |
| No. of Speeds | 1 |
| Motor Orientation | Horizontal |
| NEMA Design | B |
| Frame | 286TS |
| Voltage | 230/460 V |
| Amps | 94/47 |
| HP | 40 |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 122 °F |
| DE Bearing Size | 6211 |
| IP Rating | IP23 |
| Hz | 60 |
| No. of Poles | 2 |
| Electrical Type | Squirrel Cage Induction Run |
| Resistance Main | 0.28499999999999998 |
| ODE Bearing Size | 6211 |
| DE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Enclosure | DP |
| Weight | 0.0 LB |
| EAN or UPC | 722856067456 |
