Marathon Electric Motors
286TSTDBD6026
30 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959187
- 30 HP - Three Phase
- 60 Hz - 286TS Frame
- 230/460 V
- 1775 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- 182T-365T models steel frame, 404T-449T models cast iron frame
- Inverter Duty 20:1 Variable Torque
- Class F Insulation
- Standard F1, reversible to F2 assembly. Dual frame mounting holes.
| Efficiency | 94.1 |
| Standard | CE, CSA, UL Recognized |
| Phase | Three Phase |
| Duty | Continuous |
| Amps | 73/36.5 |
| Open End Bearing | 6210 |
| Insulation | F7 |
| Motor Application | Inverter Duty |
| Full Load Amps | 72.5/36 |
| Voltage Rating | 230/460 |
| Mounting Type | Rigid Base |
| Mounting | Rigid Base |
| No. of Speeds | 1 |
| KVA Code | G |
| HP | 30 |
| Shaft Diameter | 1.625 in |
| Shaft Extension | 3.25 in |
| NEMA Design | B |
| Hz | 60 |
| Enclosure Designation | Open Drip Proof |
| No. of Phases | Three |
| Shaft Type | TS |
| Poles | 4 |
| Resistance Main | 0.28899999999999998 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Material | Rolled Steel |
| No. of Poles | 4 |
| Motor Orientation | Horizontal |
| Drive End Bearing | 6311 |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run Or Inverter |
| Speed [Max] | 1775 rpm |
| Frame Length | 13.97 in |
| Electrical Type | Squirrel Cage Inverter Rated |
| Voltage | 230/460 V |
| Service Factor | 1.15 |
| Frame | 286TS |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Enclosure | DP |
| DE Bearing Size | 6311 |
| Power Factor | 82 |
| Insulation Class | F |
| ODE Bearing Type | Ball |
| IP Rating | IP22 |
| ODE Bearing Size | 6210 |
| Weight | 0.0 LB |
| EAN or UPC | 722856062574 |
