Marathon Electric Motors
286TTDBD6038
30 Hp 60 Hz 1800 rpm Drip Proof Three Phase Close-Coupled Pump Motor
Item #114959362
- 30 HP - Three Phase
- 60 Hz - 286JP Frame
- 575 V
- 1775 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Inverter Duty 20:1 Variable Torque
- Steel frame with Class F Insulation
- Standard F1, reversible to F2 assembly. Dual frame mounting holes.
| Shaft Extension | 8.4 in |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Rigid Base |
| Mounting | Rigid Base |
| DE Bearing Type | Ball |
| Starting Type | Line Or Inverter |
| Motor Orientation | Horizontal |
| NEMA Design | B |
| DE Bearing Size | 6311 |
| ODE Bearing Size | 6210 |
| Efficiency | 94.1 |
| Insulation Class | F |
| Duty | Continuous |
| Speed [Max] | 1775 rpm |
| Shaft Diameter | 1.249 in |
| Full Load Amps | 29 |
| Open End Bearing | 6211 |
| Phase | Three Phase |
| Enclosure Designation | Drip Proof |
| Shaft Type | JP |
| Frame Length | 13.97 in |
| Service Factor | 1.15 |
| ODE Bearing Type | Ball |
| IP Rating | IP22 |
| Power Factor | 82 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Speeds | 1 |
| Poles | 4 |
| Insulation | F |
| Enclosure | DP |
| Motor Application | Pump Duty |
| Standard | CE, CSA, UL Recognized |
| Rotation | Reversible |
| Voltage Rating | 575 |
| No. of Phases | Three |
| Hz | 60 |
| Resistance Main | 0.28899999999999998 |
| Frame Material | Rolled Steel |
| KVA Code | G |
| Drive End Bearing | 6311 |
| Voltage | 575 V |
| Amps | 29.2 |
| Frame | 286JP |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Poles | 4 |
| HP | 30 |
| Weight | 0.0 LB |
| EAN or UPC | 722856062161 |
