Marathon Electric Motors
286TTDP7689
20 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Multispeed Motor
Item #113091721
- 20 HP - Three Phase
- 60 Hz - 286T Frame
- 230/460/796 V
- 1130 rpm
| Efficiency | 87.5 |
| Shaft Extension | 4.81 in |
| DE Bearing Type | Ball |
| Insulation Class | F |
| Resistance Main | 0.52700000000000002 |
| DE Bearing Size | 6311 |
| Voltage | 230/460/796 V |
| Starting Type | Across The Line |
| Assembly/Box Mounting | F2/F1 Capable |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| No. of Poles | 6 |
| Speed [Max] | 1130 rpm |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Hz | 60 |
| Shaft Type | T |
| Frame Length | 14.25 in |
| Frame Material | Cast Iron |
| Shaft Diameter | 1.875 in |
| IP Rating | IP23 |
| Frame | 286T |
| ODE Bearing Type | Ball |
| Duty | Oil Well |
| ODE Bearing Size | 6210 |
| Amps | 53/26.5/15.3 |
| HP | 20 |
| Ambient Temperature Range [Max] | 104 °F |
| Power Factor | 80.5 |
| Electrical Type | Squirrel Cage Induction Run |
| KVA Code | F |
| Enclosure | DP |
| NEMA Design | D |
| No. of Speeds | 1 |
| Weight | 375.0 LB |
| EAN or UPC | 722856043214 |
