- AC Motor
- Severe Duty Motor Application
- 30 hp
- 1773 rpm
- Three Phase
| Service Factor | 1.15 |
| Poles | 4 |
| Mounting | Rigid Base |
| Full Load Amps | 73/36.5 |
| Drive End Bearing | 6311 |
| Voltage Rating | 230/460 |
| Open End Bearing | 6210 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Frame | 286T |
| Motor Application | Severe Duty |
| Enclosure | TEFC |
| Insulation | F |
| Rotation | Reversible |
| Weight | 500.0 LB |
| EAN or UPC | 722856019905 |

