- AC Motor
- General Purpose Motor Application
- 25, 6 1/4 hp
- 1775, 880 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Voltage Rating | 460 |
| Frame | 286T |
| Motor Application | General Purpose |
| Drive End Bearing | 6311 |
| Rotation | Reversible |
| Open End Bearing | 6210 |
| Enclosure | TEFC |
| Hz | 60 |
| RPM | 1775 rpm |
| Poles | 4/8 |
| Insulation | F |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Weight | 0.0 LB |
| EAN or UPC | 722856042279 |

