Marathon Electric Motors
286TTGN16546
30 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848188
- 30 HP - Three Phase
- 60 Hz - 286T Frame
- 230/460 V
- 1773 rpm
| Efficiency | 94.1 |
| Enclosure | EPFC |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| HP | 30 |
| Frame Material | Cast Iron |
| Motor Orientation | Horizontal |
| IP Rating | IP54 |
| Hz | 60 |
| ODE Bearing Type | Ball |
| Frame Length | 14.25 in |
| Shaft Type | T |
| No. of Poles | 4 |
| DE Bearing Size | 6311 |
| Insulation Class | F |
| NEMA Design | B |
| Assembly/Box Mounting | F1 Only |
| KVA Code | G |
| Duty | Continuous |
| Shaft Extension | 4.81 in |
| ODE Bearing Size | 6210 |
| Frame | 286T |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| Overload Protector | Thermostat |
| Voltage | 230/460 V |
| Starting Type | Line Or Inverter |
| Amps | 73/36.5 |
| Power Factor | 82 |
| Resistance Main | 0.20499999999999999 |
| Speed [Max] | 1773 rpm |
| Electrical Type | Squirrel Cage Inverter Rated |
| Service Factor | 1.15 |
| Mounting Type | Rigid Base |
| Standard | UL Listed And CSA Certified |
| No. of Phases | Three |
| Shaft Diameter | 1.875 in |
| Weight | 588.0 LB |
| EAN or UPC | 722856023544 |
