Marathon Electric Motors
286TTGN16577
20 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848182
- 20 HP - Three Phase
- 60 Hz - 286T Frame
- 230/460 V
- 1175 rpm
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Size | 6311 |
| No. of Poles | 6 |
| Insulation Class | F |
| Frame Length | 14.25 in |
| Resistance Main | 0.38500000000000001 |
| No. of Speeds | 1 |
| Voltage | 230/460 V |
| Enclosure | EPFC |
| IP Rating | IP54 |
| Efficiency | 91.7 |
| ODE Bearing Size | 6210 |
| Hz | 60 |
| NEMA Design | B |
| Shaft Type | T |
| Amps | 53.5/26.8 |
| Mounting Type | Rigid Base |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1 Only |
| Rotation | Reversible |
| Power Factor | 76 |
| Frame | 286T |
| Shaft Diameter | 1.875 in |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| DE Bearing Type | Ball |
| KVA Code | G |
| HP | 20 |
| Speed [Max] | 1175 rpm |
| Overload Protector | Thermostat |
| Starting Type | Line Or Inverter |
| Shaft Extension | 4.82 in |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| No. of Phases | Three |
| Standard | UL Listed And CSA Certified |
| Motor Orientation | Horizontal |
| Weight | 593.0 LB |
| EAN or UPC | 722856023483 |
