- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 40 hp
- 1770 rpm
- Three Phase
| Mounting | Rigid Base |
| RPM | 1770 rpm |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Insulation | H |
| Frame | 324T |
| Poles | 4 |
| Open End Bearing | 6311 |
| Enclosure | TEFC |
| Motor Application | Inverter Duty, Encoder Provided |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Service Factor | 1 |
| Rotation | Reversible |
| Drive End Bearing | 6312 |
| Weight | 0.0 LB |
| EAN or UPC | 722856025241 |

