Marathon Electric Motors
324THFPA8038
40 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Encoder Motor
Item #113091616
- 40 HP - Three Phase
- 60 Hz - 324TC Frame
- 230/460 V
- 1770 rpm
| Frame | 324TC |
| NEMA Design | INV |
| Standard | CE, CSA, UL Recognized |
| Power Factor | 81.5 |
| Speed [Max] | 1770 rpm |
| Amps | 100/50 |
| Resistance Main | 0.124 |
| DE Bearing Size | 6312 |
| Frame Length | 14.75 in |
| DE Bearing Type | Ball |
| Insulation Class | H |
| Duty | Continuous |
| HP | 40 |
| KVA Code | G |
| Shaft Extension | 5 in |
| ODE Bearing Size | 6311 |
| Starting Type | Inverter Only |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Service Factor | 1 |
| No. of Poles | 4 |
| No. of Speeds | 1 |
| Enclosure | TEBC - Axial |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Inverter Duty |
| Mounting Type | Rigid Base |
| Shaft Diameter | 2.125 in |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 91.7 |
| Rotation | Reversible |
| IP Rating | IP43 |
| Overload Protector | Thermostat |
| Hz | 60 |
| Motor Orientation | Horizontal |
| No. of Phases | Three |
| Shaft Type | T |
| ODE Bearing Type | Ball |
| Voltage | 230/460 V |
| Weight | 650.0 LB |
| EAN or UPC | 722856025128 |
