Marathon Electric Motors
324TSTFCD6005
40 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959490
- 40 HP - Three Phase
- 60 Hz - 324TS Frame
- 575 V
- 3565 rpm
| Open End Bearing | 6212 |
| Frame Length | 13.7 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Shaft Extension | 3.75 in |
| NEMA Design | B |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Listed |
| Rotation | Selective Clockwise |
| Ambient Temperature Range [Max] | 104 °F |
| IP Rating | IP55 |
| Enclosure | TEFC |
| No. of Poles | 2 |
| Motor Orientation | Horizontal |
| KVA Code | G |
| Shaft Diameter | 1.875 in |
| Speed [Max] | 3565 rpm |
| Resistance Main | 0.17399999999999999 |
| Mounting Type | Rigid Base |
| Hazardous Location | DIVISION 2 T2B |
| Insulation | F |
| Frame | 324TS |
| HP | 40 |
| Motor Application | Inverter Duty |
| Insulation Class | F |
| DE Bearing Size | 6312 |
| No. of Phases | Three |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Hz | 60 |
| Drive End Bearing | 6312 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Poles | 2 |
| Starting Type | Line Or Inverter |
| Shaft Type | TS |
| Voltage | 575 V |
| Efficiency | 92.4 |
| Amps | 37 |
| Power Factor | 88 |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6212 |
| DE Bearing Type | Ball |
| Voltage Rating | 575 |
| Full Load Amps | 37 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Duty | Continuous |
| Weight | 0.0 LB |
| EAN or UPC | 722856062994 |
