Marathon Electric Motors
324TSTGS16531
40 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #112848876
- 40 HP - Three Phase
- 60 Hz - 324TS Frame
- 230/460 V
- 1780 rpm
| Insulation Class | F |
| Motor Orientation | Horizontal |
| HP | 40 |
| IP Rating | IP54 |
| Resistance Main | 0.13500000000000001 |
| ODE Bearing Size | 6311 |
| Voltage | 230/460 V |
| Duty | Continuous |
| Standard | UL Listed And CSA Certified |
| Shaft Extension | 4 in |
| Overload Protector | Thermostat |
| NEMA Design | B |
| ODE Bearing Type | Ball |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Inverter Rated |
| Hz | 60 |
| Ambient Temperature Range [Max] | 122 °F |
| Efficiency | 94.1 |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Service Factor | 1 |
| Shaft Type | TS |
| Enclosure | EPFC |
| Mounting Type | Rigid Base |
| No. of Speeds | 1 |
| DE Bearing Size | 6312 |
| Frame | 324TS |
| KVA Code | G |
| Shaft Diameter | 1.875 in |
| Starting Type | Line Or Inverter |
| Speed [Max] | 1780 rpm |
| DE Bearing Type | Ball |
| No. of Poles | 4 |
| Power Factor | 83 |
| Assembly/Box Mounting | F1 Only |
| Rotation | Reversible |
| No. of Phases | Three |
| Amps | 95/47.5 |
| Frame Length | 13 in |
| Weight | 770.0 LB |
| EAN or UPC | 722856023834 |
