Marathon Electric Motors
324TTDBD6038
40 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Close-Coupled Pump Motor
Item #114959357
- 40 HP - Three Phase
- 60 Hz - 324JP Frame
- 575 V
- 1780 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Inverter Duty 20:1 Variable Torque and 4:1 Constant Torque
- Steel frame with Class F Insulation
- Standard F1, reversible to F2 assembly. Dual frame mounting holes.
| Voltage | 575 V |
| Ambient Temperature Range [Max] | 104 °F |
| Enclosure Designation | Drip Proof |
| Electrical Type | Squirrel Cage Inverter Rated |
| Frame | 324JP |
| IP Rating | IP22 |
| Rotation | Reversible |
| DE Bearing Size | 6312 |
| Efficiency | 94.1 |
| Insulation Class | F |
| DE Bearing Type | Ball |
| Phase | Three Phase |
| Full Load Amps | 38.5 |
| Shaft Type | JP |
| Mounting Type | Rigid Base |
| Insulation | F |
| Enclosure | DP |
| Amps | 38 |
| Motor Application | Pump Duty |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| Shaft Diameter | 1.249 in |
| No. of Poles | 4 |
| Voltage Rating | 575 |
| Drive End Bearing | 6312 |
| Open End Bearing | 6311 |
| KVA Code | G |
| Hz | 60 |
| Power Factor | 83.5 |
| Frame Length | 14.56 in |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| HP | 40 |
| Starting Type | Line Or Inverter |
| No. of Phases | Three |
| Frame Material | Rolled Steel |
| Speed [Max] | 1780 rpm |
| ODE Bearing Size | 6311 |
| Mounting | Rigid Base |
| Shaft Extension | 8.37 in |
| Service Factor | 1.15 |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| NEMA Design | B |
| Poles | 4 |
| Resistance Main | 0.20899999999999999 |
| Weight | 0.0 LB |
| EAN or UPC | 722856063137 |
