Marathon Electric Motors
324TTDR16091
25 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Vertical Pump Motor
Item #114959890
- 25 HP - Three Phase
- 60 Hz - 324HPV Frame
- 230/460 V
- 1182 rpm
| Hz | 60 |
| Starting Type | Across The Line |
| ODE Bearing Size | 6311 |
| KVA Code | G |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6311 |
| Enclosure | DP |
| Power Factor | 78 |
| IP Rating | IP22 |
| Poles | 6 |
| Voltage | 230/460 V |
| Frame Length | 14.5 in |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 6 |
| Drive End Bearing | 6311 |
| Resistance Main | 0.255 |
| Insulation | F |
| Electrical Type | Squirrel Cage Induction Run |
| Phase | Three Phase |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | HP |
| Service Factor | 1.15 |
| Amps | 65/32.5 |
| Efficiency | 93 |
| Mounting Type | Round |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Speed [Max] | 1182 rpm |
| HP | 25 |
| Shaft Extension | 4.5 in |
| DE Bearing Size | 6311 |
| Voltage Rating | 230/460 |
| No. of Phases | Three |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1/F2 Capable |
| Motor Application | Pump Duty |
| Duty | Continuous |
| Full Load Amps | 65/32.5 |
| Frame Material | Rolled Steel |
| Frame | 324HPV |
| Motor Orientation | Shaft Down |
| Shaft Diameter | 1.625 in |
| Insulation Class | F |
| Mounting | Round |
| NEMA Design | B |
| Weight | 0.0 LB |
| EAN or UPC | 722856052766 |
