Marathon Electric Motors
324TTFPA14071
40 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Fire Pump Motor
Item #113091743
- 40 HP - Three Phase
- 60 Hz - 324T Frame
- 230/460 V
- 1762 rpm
| Shaft Diameter | 2.125 in |
| Shaft Type | T |
| NEMA Design | B |
| Service Factor | 1.15 |
| ODE Bearing Size | 6311 |
| Hz | 60 |
| Efficiency | 93 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| HP | 40 |
| KVA Code | G |
| No. of Speeds | 1 |
| Frame Length | 14.75 in |
| Voltage | 230/460 V |
| Frame Material | Cast Iron |
| Frame | 324T |
| No. of Phases | Three |
| No. of Poles | 4 |
| Standard | CE, CSA, UL Listed |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| Power Factor | 81 |
| DE Bearing Type | Ball |
| IP Rating | IP43 |
| Electrical Type | Squirrel Cage Induction Run |
| Duty | Continuous |
| Insulation Class | F |
| DE Bearing Size | 6312 |
| Shaft Extension | 5.44 in |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Type | Ball |
| Enclosure | TEFC |
| Amps | 100/50 |
| Speed [Max] | 1762 rpm |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run |
| Mounting Type | Rigid Base |
| Resistance Main | 0.16500000000000001 |
| Weight | 0.0 LB |
| EAN or UPC | 722856132628 |
