Marathon Electric Motors
324TTGS16577
25 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848865
- 25 HP - Three Phase
- 60 Hz - 324T Frame
- 230/460 V
- 1182 rpm
| Speed [Max] | 1182 rpm |
| Frame Length | 11.5 in |
| Enclosure | EPFC |
| Service Factor | 1.15 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Rotation | Reversible |
| Shaft Diameter | 2.125 in |
| NEMA Design | B |
| Hz | 60 |
| Shaft Type | T |
| No. of Poles | 6 |
| No. of Phases | Three |
| KVA Code | G |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Voltage | 230/460 V |
| Resistance Main | 0.255 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | F |
| Frame Material | Cast Iron |
| DE Bearing Size | 6312 |
| Duty | Continuous |
| Starting Type | Line Or Inverter |
| IP Rating | IP54 |
| Frame | 324T |
| DE Bearing Type | Ball |
| No. of Speeds | 1 |
| Mounting Type | Rigid Base |
| Standard | UL Listed And CSA Certified |
| HP | 25 |
| Motor Orientation | Horizontal |
| Power Factor | 78 |
| Amps | 65/32.5 |
| Shaft Extension | 5.53 in |
| Overload Protector | Thermostat |
| ODE Bearing Size | 6311 |
| Assembly/Box Mounting | F1 Only |
| Efficiency | 93 |
| ODE Bearing Type | Ball |
| Weight | 737.0 LB |
| EAN or UPC | 722856023780 |
