- AC Motor
- Inverter Duty, Encoder Provided Motor Application
- 50 hp
- 1765 rpm
- Three Phase
| Poles | 4 |
| Insulation | H |
| Service Factor | 1 |
| Hz | 60 |
| Motor Application | Inverter Duty, Encoder Provided |
| Enclosure | TEBC |
| Drive End Bearing | 6312 |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Voltage Rating | 230/460 |
| Open End Bearing | 6311 |
| Phase | Three Phase |
| Frame | 326TC |
| RPM | 1765 rpm |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Weight | 0.0 LB |
| EAN or UPC | 722856025135 |

