Marathon Electric Motors
326THFS9076
30 Hp 60 Hz 1200 rpm Totally Enclosed Non Ventilated Three Phase Severe Duty Motor
Item #112848978
- 30 HP - Three Phase
- 60 Hz - 326T Frame
- 460 V
- 1182 rpm
| KVA Code | G |
| Shaft Diameter | 2.125 in |
| Hz | 60 |
| Power Factor | 79 |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Starting Type | Line Or Inverter |
| Electrical Type | Squirrel Cage Inverter Rated |
| ODE Bearing Size | 6311 |
| Resistance Main | 0.21 |
| Efficiency | 93 |
| No. of Poles | 6 |
| Shaft Type | T |
| Frame Length | 13 in |
| Service Factor | 1.15 |
| NEMA Design | B |
| No. of Phases | Three |
| Insulation Class | F |
| Motor Orientation | Horizontal |
| Shaft Extension | 5.5 in |
| Duty | Continuous |
| HP | 30 |
| No. of Speeds | 1 |
| Rotation | Reversible |
| Speed [Max] | 1182 rpm |
| Voltage | 460 V |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6312 |
| Enclosure | TEFC |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| IP Rating | IP56 |
| Frame Material | Cast Iron |
| Hazardous Location | DIVISION 2 T2B |
| DE Bearing Type | Ball |
| Frame | 326T |
| Amps | 38.5 |
| Weight | 700.0 LB |
| EAN or UPC | 722856021427 |
