- AC Motor
- Severe Duty Motor Application
- 50 hp
- 3552 rpm
- Three Phase
| Mounting | Rigid Base |
| Full Load Amps | 56.5 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Poles | 2 |
| Frame | 326TS |
| Drive End Bearing | 6312 |
| Rotation | Reversible |
| Hz | 60 |
| Efficiency Group | 93 % |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Insulation | F |
| Open End Bearing | 6311 |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| RPM | 3552 rpm |
| Weight | 725.0 LB |
| EAN or UPC | 722856192912 |

