Marathon Electric Motors
326TSTGS16532
50 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Explosion Proof Motor
Item #112848877
- 50 HP - Three Phase
- 60 Hz - 326TS Frame
- 230/460 V
- 1775 rpm
| Power Factor | 82 |
| Electrical Type | Squirrel Cage Induction Run |
| Starting Type | Across The Line |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| Shaft Diameter | 1.875 in |
| Resistance Main | 0.112 |
| Service Factor | 1 |
| IP Rating | IP54 |
| DE Bearing Type | Ball |
| No. of Phases | Three |
| No. of Speeds | 1 |
| No. of Poles | 4 |
| Ambient Temperature Range [Max] | 122 °F |
| Efficiency | 94.5 |
| Shaft Extension | 4 in |
| Speed [Max] | 1775 rpm |
| Shaft Type | TS |
| ODE Bearing Size | 6311 |
| NEMA Design | B |
| KVA Code | F |
| Frame | 326TS |
| DE Bearing Size | 6312 |
| HP | 50 |
| Insulation Class | F |
| Frame Length | 13 in |
| Voltage | 230/460 V |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Frame Material | Cast Iron |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Duty | Continuous |
| Mounting Type | Rigid Base |
| Assembly/Box Mounting | F1 Only |
| Standard | UL Listed And CSA Certified |
| Overload Protector | Thermostat |
| Enclosure | EPFC |
| Amps | 120/60 |
| Weight | 687.5 LB |
| EAN or UPC | 722856023841 |
