Marathon Electric Motors
326TTDCD4345
50 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Fire Pump Motor
Item #114959998
- 50 HP - Three Phase
- 60 Hz - 326T Frame
- 230/460 V
- 1775 rpm
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 122 °F |
| Shaft Type | T |
| Hz | 60 |
| Duty | Continuous |
| ODE Bearing Size | 6311 |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| NEMA Design | B |
| Resistance Main | 0.20499999999999999 |
| Enclosure | DP |
| Insulation Class | F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| DE Bearing Type | Ball |
| HP | 50 |
| Amps | 120/60 |
| Shaft Extension | 5.25 in |
| Speed [Max] | 1775 rpm |
| Frame Material | Cast Iron |
| Standard | CE, CSA, UL Listed |
| Shaft Diameter | 2.125 in |
| Service Factor | 1.15 |
| DE Bearing Size | 6312 |
| Frame | 326T |
| Efficiency | 93.6 |
| ODE Bearing Type | Ball |
| Frame Length | 15.74 in |
| No. of Phases | Three |
| No. of Speeds | 1 |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run |
| KVA Code | F |
| Voltage | 230/460 V |
| Power Factor | 83 |
| Electrical Type | Squirrel Cage Induction Run |
| Motor Orientation | Horizontal |
| IP Rating | IP23 |
| Weight | 0.0 LB |
| EAN or UPC | 722856067654 |
