Marathon Electric Motors
326TTFS16037
50 Hp 60 Hz 1800 rpm Open Air Over Three Phase Vertical Pump Motor
Item #113090309
- 50 HP - Three Phase
- 60 Hz - 326HPV Frame
- 230/460 V
- 1775 rpm
| Shaft Extension | 4.5 in |
| HP | 50 |
| Starting Type | Across The Line |
| IP Rating | IP43 |
| Enclosure | TEFC |
| Frame Material | Cast Iron |
| Mounting Type | Round |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Poles | 4 |
| Shaft Type | HP |
| DE Bearing Size | 311 |
| Amps | 120/60 |
| Speed [Max] | 1775 rpm |
| Voltage | 230/460 V |
| Rotation | Reversible |
| Electrical Type | Squirrel Cage Induction Run |
| Insulation Class | F |
| Power Factor | 82 |
| No. of Phases | Three |
| ODE Bearing Size | 311 |
| Efficiency | 94.5 |
| Duty | Continuous |
| Resistance Main | 0.112 |
| DE Bearing Type | Ball |
| No. of Speeds | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1.15 |
| Motor Orientation | Shaft Down |
| Hz | 60 |
| Shaft Diameter | 1.625 in |
| Frame | 326HPV |
| Frame Length | 13 in |
| KVA Code | F |
| ODE Bearing Type | Ball |
| NEMA Design | B |
| Standard | CE, CSA, UL Recognized |
| Weight | 0.0 LB |
| EAN or UPC | 722856053015 |
