Marathon Electric Motors
326TTFS16102
25 Hp 60 Hz 900 rpm Drip Proof Three Phase General Purpose Motor
Item #113090256
- 25 HP - Three Phase
- 60 Hz - 326T Frame
- 230/460 V
- 882 rpm
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6311 |
| Hz | 60 |
| Frame | 326T |
| No. of Phases | Three |
| No. of Poles | 8 |
| Frame Length | 13 in |
| DE Bearing Size | 6312 |
| Shaft Diameter | 2.125 in |
| Voltage | 230/460 V |
| Speed [Max] | 882 rpm |
| Electrical Type | Squirrel Cage Induction Run |
| Ambient Temperature Range [Max] | 104 °F |
| Starting Type | Across The Line |
| Enclosure | TEFC |
| Insulation Class | F |
| Service Factor | 1.15 |
| KVA Code | G |
| Resistance Main | 0.28000000000000003 |
| Shaft Type | T |
| Amps | 73/36.5 |
| NEMA Design | B |
| Power Factor | 70 |
| ODE Bearing Type | Ball |
| IP Rating | IP43 |
| Duty | Continuous |
| HP | 25 |
| Frame Material | Cast Iron |
| Standard | CE, CSA, UL Recognized |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Rotation | Reversible |
| No. of Speeds | 1 |
| Efficiency | 90.2 |
| Shaft Extension | 5.25 in |
| Motor Orientation | Horizontal |
| DE Bearing Type | Ball |
| Weight | 0.0 LB |
| EAN or UPC | 722856052179 |
