Marathon Electric Motors
326TTGS16539
50 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848847
- 50 HP - Three Phase
- 60 Hz - 326T Frame
- 575 V
- 1777 rpm
| Rotation | Reversible |
| Frame Length | 13 in |
| Starting Type | Across The Line |
| IP Rating | IP54 |
| HP | 50 |
| Amps | 49 |
| DE Bearing Size | 6312 |
| Motor Orientation | Horizontal |
| Enclosure | EPFC |
| Assembly/Box Mounting | F1 Only |
| Insulation Class | F |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| DE Bearing Type | Ball |
| ODE Bearing Size | 6311 |
| Overload Protector | Thermostat |
| Ambient Temperature Range [Max] | 122 °F |
| Resistance Main | 2.7E-2 |
| KVA Code | F |
| Efficiency | 94.5 |
| Speed [Max] | 1777 rpm |
| Frame Material | Cast Iron |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| NEMA Design | B |
| Shaft Extension | 5.5 in |
| Service Factor | 1 |
| Frame | 326T |
| Duty | Continuous |
| No. of Phases | Three |
| Hz | 60 |
| No. of Speeds | 1 |
| Electrical Type | Squirrel Cage Induction Run |
| Shaft Diameter | 2.125 in |
| Voltage | 575 V |
| No. of Poles | 4 |
| Standard | UL Listed And CSA Certified |
| Power Factor | 80.5 |
| Shaft Type | T |
| Weight | 572.0 LB |
| EAN or UPC | 722856023766 |
