Marathon Electric Motors
326TTGS6578
30 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848189
- 30 HP - Three Phase
- 60 Hz - 326T Frame
- 230/460 V
- 1182 rpm
features
- Meets NEMA Premium® efficiency
- 10:1 Variable torque, see Inverter Duty column for constant torque
- MAX GUARD® Class F insulation system
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Precision balanced to .08”/sec, Extended grease tubes
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP
- UL listed file no. E12044, CSA certified file no. LR47504
| DE Bearing Type | Ball |
| No. of Poles | 6 |
| Overload Protector | Thermostat |
| DE Bearing Size | 6312 |
| NEMA Design | B |
| Resistance Main | 0.21 |
| No. of Phases | Three |
| Amps | 77/38.5 |
| Assembly/Box Mounting | F1 Only |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Mounting Type | Rigid Base |
| IP Rating | IP54 |
| Shaft Type | T |
| Enclosure | EPFC |
| ODE Bearing Type | Ball |
| HP | 30 |
| Motor Orientation | Horizontal |
| Speed [Max] | 1182 rpm |
| Frame | 326T |
| KVA Code | G |
| Voltage | 230/460 V |
| Standard | UL Listed And CSA Certified |
| Frame Length | 13 in |
| Electrical Type | Squirrel Cage Inverter Rated |
| Ambient Temperature Range [Max] | 122 °F |
| No. of Speeds | 1 |
| Hz | 60 |
| Duty | Continuous |
| Shaft Diameter | 2.125 in |
| Efficiency | 93 |
| Rotation | Reversible |
| ODE Bearing Size | 6311 |
| Starting Type | Line Or Inverter |
| Power Factor | 79 |
| Frame Material | Cast Iron |
| Shaft Extension | 5.5 in |
| Insulation Class | F |
| Service Factor | 1 |
| Weight | 900.0 LB |
| EAN or UPC | 722856023551 |
