- AC Motor
- Severe Duty Motor Application
- 60 hp
- 3555 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| Open End Bearing | 6312 |
| Rotation | Reversible |
| Efficiency Group | 94.5 % |
| Enclosure | TEFC |
| Full Load Amps | 67 |
| Hz | 60 |
| RPM | 3555 rpm |
| Mounting | Rigid Base |
| Motor Application | Severe Duty |
| Poles | 2 |
| Frame Material | Cast Iron |
| Drive End Bearing | 6312 |
| Frame | 364TS |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Weight | 925.0 LB |
| EAN or UPC | 722856190383 |

