Marathon Electric Motors
364TTGS16537
60 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #112848849
- 60 HP - Three Phase
- 60 Hz - 364T Frame
- 575 V
- 1780 rpm
features
- Meets NEMA Premium® efficiency
- 10:1 Variable torque, see Inverter Duty column for constant torque
- MAX GUARD® Class F insulation system
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Precision balanced to .08”/sec, Extended grease tubes
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B, Shaft slinger
- UL listed file no. E12044, CSA certified file no. LR47504
| Frame Material | Cast Iron |
| Rotation | Reversible |
| DE Bearing Size | 6314 |
| Shaft Diameter | 2.375 in |
| Efficiency | 95 |
| HP | 60 |
| Starting Type | Across The Line |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 122 °F |
| Power Factor | 85 |
| Assembly/Box Mounting | F1 Only |
| NEMA Design | B |
| Frame Length | 13.5 in |
| Duty | Continuous |
| Overload Protector | Thermostat |
| Mounting Type | Rigid Base |
| Amps | 56 |
| Shaft Type | T |
| No. of Speeds | 1 |
| IP Rating | IP54 |
| KVA Code | G |
| Frame | 364T |
| Hz | 60 |
| Enclosure | EPFC |
| Motor Orientation | Horizontal |
| No. of Phases | Three |
| Insulation Class | F |
| ODE Bearing Size | 6312 |
| Standard | UL Listed And CSA Certified |
| Resistance Main | 0.10100000000000001 |
| No. of Poles | 4 |
| Voltage | 575 V |
| ODE Bearing Type | Ball |
| Speed [Max] | 1780 rpm |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Service Factor | 1 |
| Electrical Type | Squirrel Cage Induction Run |
| Shaft Extension | 6.13 in |
| Weight | 1160.5 LB |
| EAN or UPC | 722856023773 |
