Marathon Electric Motors
364TTGS16577
40 Hp 60 Hz 1200 rpm Explosion Proof Fan Cooled Three Phase Motor
Item #112848194
- 40 HP - Three Phase
- 60 Hz - 364T Frame
- 230/460 V
- 1185 rpm
| Frame Material | Cast Iron |
| KVA Code | G |
| Ambient Temperature Range [Max] | 122 °F |
| Power Factor | 80 |
| Speed [Max] | 1185 rpm |
| Electrical Type | Squirrel Cage Inverter Rated |
| Service Factor | 1 |
| Motor Orientation | Horizontal |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6314 |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6312 |
| DE Bearing Type | Ball |
| Frame Length | 13.5 in |
| Rotation | Reversible |
| Shaft Extension | 6.13 in |
| No. of Phases | Three |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Duty | Continuous |
| IP Rating | IP54 |
| Shaft Diameter | 2.375 in |
| Insulation Class | F |
| No. of Poles | 6 |
| Starting Type | Line Or Inverter |
| Standard | UL Listed And CSA Certified |
| Enclosure | EPFC |
| No. of Speeds | 1 |
| Amps | 100/50 |
| Assembly/Box Mounting | F1 Only |
| HP | 40 |
| Resistance Main | 0.16 |
| Shaft Type | T |
| NEMA Design | B |
| Overload Protector | Thermostat |
| Hz | 60 |
| Voltage | 230/460 V |
| Efficiency | 94.1 |
| Frame | 364T |
| Weight | 1042.0 LB |
| EAN or UPC | 722856023599 |
