Marathon Electric Motors
365TSTDBD6060
75 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #114959214
- 75 HP - Three Phase
- 60 Hz - 365TS Frame
- 230/460 V
- 1780 rpm
| KVA Code | G |
| Motor Application | Inverter Duty |
| Shaft Type | TS |
| Rotation | Reversible |
| Insulation Class | F |
| Duty | Continuous |
| Resistance Main | 8.4000000000000005E-2 |
| Power Factor | 86.8 |
| Motor Orientation | Horizontal |
| Open End Bearing | 6313 |
| Frame Material | Rolled Steel |
| DE Bearing Size | 6314 |
| ODE Bearing Type | Ball |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run Or Inverter |
| Voltage | 230/460 V |
| Service Factor | 1.15 |
| Enclosure Designation | Open Drip Proof |
| Phase | Three Phase |
| Drive End Bearing | 6314 |
| Full Load Amps | 172/86 |
| HP | 75 |
| Poles | 4 |
| IP Rating | IP22 |
| No. of Phases | Three |
| Shaft Diameter | 1.875 in |
| Speed [Max] | 1780 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| Amps | 171.0/85.5 |
| NEMA Design | B |
| ODE Bearing Size | 6313 |
| Standard | CE, CSA, UL Recognized |
| Insulation | F |
| Mounting Type | Rigid Base |
| DE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Enclosure | DP |
| Electrical Type | Squirrel Cage Inverter Rated |
| Frame | 365TS |
| No. of Speeds | 1 |
| Voltage Rating | 230/460 |
| Efficiency | 95 |
| Shaft Extension | 3.75 in |
| Hz | 60 |
| Mounting | Rigid Base |
| No. of Poles | 4 |
| Weight | 0.0 LB |
| EAN or UPC | 722856061409 |
