Marathon Electric Motors
365TTFS9230
60,15 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Multispeed Motor
Item #112887474
- 60,15 HP - Three Phase
- 60 Hz - 365T Frame
- 460 V
- 1780 rpm
| No. of Phases | Three |
| Shaft Type | T |
| Enclosure | TEFC |
| Poles | 4/8 |
| Frame Length | 14.5 in |
| Motor Application | General Purpose |
| Resistance Main | 0.115 |
| Starting Type | Across The Line |
| Rotation | Reversible |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| NEMA Design | 1VT |
| Shaft Extension | 6.12 in |
| Hz | 60 |
| No. of Speeds | 2 |
| DE Bearing Size | 6314 |
| Mounting Type | Rigid Base |
| Efficiency | 92.4 |
| Motor Orientation | Horizontal |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Ambient Temperature Range [Max] | 104 °F |
| Service Factor | 1.15 |
| Speed [Max] | 1780 rpm |
| Duty | Continuous |
| Voltage | 460 V |
| No. of Poles | 4/8 |
| Full Load Amps | 74.5, 25 |
| Standard | CE, CSA, UL Recognized |
| Insulation Class | F |
| Insulation | F |
| Amps | 74.5,25 |
| IP Rating | IP55 |
| ODE Bearing Size | 6312 |
| KVA Code | H |
| Open End Bearing | 6312 |
| Electrical Type | Squirrel Cage Induction Run |
| ODE Bearing Type | Ball |
| Power Factor | 81 |
| Shaft Diameter | 2.375 in |
| Drive End Bearing | 6314 |
| Frame | 365T |
| DE Bearing Type | Ball |
| HP | 60,15 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Weight | 1000.0 LB |
| EAN or UPC | 722856042316 |
