Marathon Electric Motors
365TTGS16542
75 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848851
- 75 HP - Three Phase
- 60 Hz - 365T Frame
- 575 V
- 1782 rpm
| Mounting Type | Rigid Base |
| DE Bearing Type | Ball |
| Power Factor | 84 |
| HP | 75 |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| DE Bearing Size | 6314 |
| Shaft Diameter | 2.375 in |
| Rotation | Reversible |
| Amps | 69.5 |
| Insulation Class | F |
| Frame | 365T |
| Standard | UL Listed And CSA Certified |
| Frame Length | 14.5 in |
| ODE Bearing Size | 6312 |
| Frame Material | Cast Iron |
| Overload Protector | Thermostat |
| Service Factor | 1 |
| Ambient Temperature Range [Max] | 122 °F |
| No. of Poles | 4 |
| Assembly/Box Mounting | F1 Only |
| NEMA Design | A |
| Efficiency | 95.4 |
| No. of Speeds | 1 |
| Enclosure | EPFC |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Resistance Main | 6.9000000000000006E-2 |
| Speed [Max] | 1782 rpm |
| Shaft Extension | 6.12 in |
| Electrical Type | Squirrel Cage Induction Run |
| IP Rating | IP54 |
| KVA Code | H |
| No. of Phases | Three |
| Starting Type | Across The Line |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| Shaft Type | T |
| Voltage | 575 V |
| Weight | 1094.0 LB |
| EAN or UPC | 722856024084 |
