Marathon Electric Motors
404THFS9101
50 Hp 60 Hz 900 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #112848993
- 50 HP - Three Phase
- 60 Hz - 404T Frame
- 460 V
- 890 rpm
| No. of Speeds | 1 |
| Speed [Max] | 890 rpm |
| Mounting Type | Rigid Base |
| IP Rating | IP56 |
| KVA Code | G |
| Hz | 60 |
| Duty | Continuous |
| Service Factor | 1.15 |
| Insulation Class | F |
| Frame Length | 15.25 in |
| DE Bearing Size | 6316 |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Material | Cast Iron |
| Standard | CE, CSA, UL Recognized |
| Amps | 66 |
| Electrical Type | Squirrel Cage Inverter Rated |
| NEMA Design | B |
| DE Bearing Type | Ball |
| Shaft Diameter | 2.875 in |
| Resistance Main | 0.14599999999999999 |
| Frame | 404T |
| No. of Poles | 8 |
| Shaft Type | T |
| Starting Type | Line Or Inverter |
| Voltage | 460 V |
| Motor Orientation | Horizontal |
| Enclosure | TEFC |
| No. of Phases | Three |
| ODE Bearing Type | Ball |
| Power Factor | 75.5 |
| HP | 50 |
| Assembly/Box Mounting | F1/F2 Capable |
| ODE Bearing Size | 6313 |
| Shaft Extension | 7.49 in |
| Efficiency | 93.6 |
| Weight | 1264.0 LB |
| EAN or UPC | 722856021571 |
