Marathon Electric Motors
405THFS19101
60 Hp 60 Hz 900 rpm Totally Enclosed Fan Cooled Three Phase Severe Duty Motor
Item #112848999
- 60 HP - Three Phase
- 60 Hz - 405T Frame
- 460 V
- 890 rpm
| IP Rating | IP56 |
| Frame Length | 16.75 in |
| Shaft Diameter | 2.875 in |
| HP | 60 |
| Electrical Type | Squirrel Cage Inverter Rated |
| NEMA Design | B |
| Frame | 405T |
| Standard | CE, CSA, UL Recognized |
| Hz | 60 |
| Power Factor | 74 |
| Shaft Extension | 7.25 in |
| Voltage | 460 V |
| Motor Orientation | Horizontal |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6316 |
| Frame Material | Cast Iron |
| No. of Phases | Three |
| Resistance Main | 0.113 |
| No. of Speeds | 1 |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Rotation | Reversible |
| Service Factor | 1.15 |
| No. of Poles | 8 |
| KVA Code | G |
| ODE Bearing Size | 6313 |
| DE Bearing Type | Ball |
| Amps | 82 |
| Shaft Type | T |
| Starting Type | Line Or Inverter |
| Speed [Max] | 890 rpm |
| Efficiency | 93 |
| Enclosure | TEFC |
| Insulation Class | F |
| Mounting Type | Rigid Base |
| Assembly/Box Mounting | F1/F2 Capable |
| Weight | 1328.0 LB |
| EAN or UPC | 722856021649 |
