Marathon Electric Motors
405THFS8036
100 Hp 60 Hz 1800 rpm Totally Enclosed Blower Cooled - Axial Three Phase Encoder Motor
Item #112953042
- 100 HP - Three Phase
- 60 Hz - 405T Frame
- 230/460 V
- 1785 rpm
| Service Factor | 1 |
| Duty | Continuous |
| Insulation Class | H |
| Overload Protector | Thermostat |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Power Factor | 86.5 |
| No. of Phases | Three |
| Motor Orientation | Horizontal |
| Speed [Max] | 1785 rpm |
| DE Bearing Type | Ball |
| Shaft Type | T |
| Frame Material | Cast Iron |
| Resistance Main | 4.5999999999999999E-2 |
| IP Rating | IP43 |
| Electrical Type | Squirrel Cage Inverter Duty |
| NEMA Design | INV |
| HP | 100 |
| Voltage | 230/460 V |
| Rotation | Reversible |
| Standard | CE, CSA, UL Recognized |
| ODE Bearing Size | 6313 |
| Shaft Extension | 7.5 in |
| Starting Type | Inverter Only |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Efficiency | 94.5 |
| DE Bearing Size | 6316 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| KVA Code | J |
| Amps | 230/115 |
| No. of Speeds | 1 |
| Shaft Diameter | 2.875 in |
| Frame | 405T |
| Enclosure | TEFC |
| Hz | 60 |
| Frame Length | 16.75 in |
| Weight | 1308.0 LB |
| EAN or UPC | 722856025470 |
