Marathon Electric Motors
405TTFCD6080
75 Hp 60 Hz 1200 rpm Totally Enclosed Blower Cooled - Axial Three Phase General Purpose Motor
Item #114959512
- 75 HP - Three Phase
- 60 Hz - 405T Frame
- 575 V
- 1188 rpm
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Shaft Diameter | 2.875 in |
| Phase | Three Phase |
| Hz | 60 |
| Insulation | F |
| Efficiency | 94.5 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| No. of Phases | Three |
| Poles | 6 |
| Full Load Amps | 71 |
| Frame | 405T |
| Duty | Continuous |
| HP | 75 |
| Voltage Rating | 575 |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Speed [Max] | 1188 rpm |
| Motor Orientation | Horizontal |
| NEMA Design | B |
| ODE Bearing Size | 6314 |
| Frame Material | Cast Iron |
| Shaft Type | T |
| Resistance Main | 0.09 |
| DE Bearing Size | 6316 |
| DE Bearing Type | Ball |
| Rotation | Reversible |
| Drive End Bearing | 6316 |
| Mounting | Rigid Base |
| Hazardous Location | DIVISION 2 T2B |
| Mounting Type | Rigid Base |
| Amps | 71 |
| Standard | CE, CSA, UL Listed |
| Open End Bearing | 6314 |
| Shaft Extension | 7.25 in |
| Voltage | 575 V |
| Motor Application | Inverter Duty |
| No. of Speeds | 1 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Starting Type | Line Or Inverter |
| Service Factor | 1.15 |
| Power Factor | 83.5 |
| No. of Poles | 6 |
| Insulation Class | F |
| KVA Code | G |
| IP Rating | IP55 |
| Weight | 0.0 LB |
| EAN or UPC | 722856061010 |
