Marathon Electric Motors
405TTGS6589
75 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848203
- 75 HP - Three Phase
- 60 Hz - 405T Frame
- 230/460 V
- 1185 rpm
| Amps | 180/90 |
| Enclosure | EPFC |
| HP | 75 |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6313 |
| Frame | 405T |
| Starting Type | Line Or Inverter |
| No. of Speeds | 1 |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| Electrical Type | Squirrel Cage Inverter Rated |
| Overload Protector | Thermostat |
| No. of Poles | 6 |
| NEMA Design | B |
| Efficiency | 94.5 |
| Insulation Class | F |
| IP Rating | IP54 |
| Voltage | 230/460 V |
| Motor Orientation | Horizontal |
| Service Factor | 1.15 |
| Shaft Extension | 7.5 in |
| Assembly/Box Mounting | F1 Only |
| Shaft Type | T |
| Shaft Diameter | 2.875 in |
| Frame Length | 16.75 in |
| Standard | UL Listed And CSA Certified |
| Resistance Main | 9.1999999999999998E-2 |
| KVA Code | G |
| Frame Material | Cast Iron |
| No. of Phases | Three |
| Hz | 60 |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| DE Bearing Size | 6316 |
| Power Factor | 83 |
| Speed [Max] | 1185 rpm |
| DE Bearing Type | Ball |
| Weight | 1388.0 LB |
| EAN or UPC | 722856023940 |
