Marathon Electric Motors
444TSTGN16502
125 Hp 60 Hz 3600 rpm Drip Proof Three Phase Explosion Proof Motor
Item #112848872
- 125 HP - Three Phase
- 60 Hz - 444TS Frame
- 460 V
- 3575 rpm
| Speed [Max] | 3575 rpm |
| Amps | 139 |
| Frame | 444TS |
| ODE Bearing Size | 6313 |
| DE Bearing Type | Ball |
| Insulation Class | F |
| Motor Orientation | Horizontal |
| Power Factor | 87.5 |
| Resistance Main | 2.1999999999999999E-2 |
| Shaft Diameter | 2.375 in |
| Standard | UL Listed And CSA Certified |
| Electrical Type | Squirrel Cage Inverter Rated |
| Service Factor | 1.15 |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| Frame Material | Cast Iron |
| Efficiency | 95.4 |
| Shaft Extension | 5 in |
| Hz | 60 |
| Enclosure | EPFC |
| DE Bearing Size | 6313 |
| Assembly/Box Mounting | F1 Only |
| Overload Protector | Thermostat |
| Frame Length | 18.25 in |
| No. of Speeds | 1 |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| No. of Poles | 2 |
| Shaft Type | TS |
| NEMA Design | B |
| Mounting Type | Rigid Base |
| HP | 125 |
| Starting Type | Line Or Inverter |
| Voltage | 460 V |
| IP Rating | IP54 |
| ODE Bearing Type | Ball |
| No. of Phases | Three |
| Rotation | Reversible |
| KVA Code | G |
| Weight | 1824.0 LB |
| EAN or UPC | 722856024138 |
