Marathon Electric Motors
444TSTGN16531
125 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Explosion Proof Motor
Item #112848882
- 125 HP - Three Phase
- 60 Hz - 444TS Frame
- 460 V
- 1785 rpm
| Duty | Continuous |
| Frame Length | 18.25 in |
| ODE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Speed [Max] | 1785 rpm |
| Shaft Diameter | 2.375 in |
| KVA Code | G |
| Hz | 60 |
| No. of Poles | 4 |
| No. of Speeds | 1 |
| Amps | 143 |
| Frame Material | Cast Iron |
| Starting Type | Line Or Inverter |
| DE Bearing Type | Ball |
| Insulation Class | F |
| Overload Protector | Thermostat |
| ODE Bearing Size | 6313 |
| Mounting Type | Rigid Base |
| NEMA Design | B |
| Voltage | 460 V |
| Shaft Extension | 5 in |
| IP Rating | IP54 |
| Frame | 444TS |
| Service Factor | 1.15 |
| Standard | UL Listed And CSA Certified |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| Resistance Main | 3.9E-2 |
| No. of Phases | Three |
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Size | 6313 |
| HP | 125 |
| Power Factor | 86 |
| Efficiency | 95.8 |
| Shaft Type | TS |
| Rotation | Reversible |
| Enclosure | EPFC |
| Hazardous Location | EXP PROOF CL I GR D CL II GR F&G T3B |
| Weight | 1835.0 LB |
| EAN or UPC | 722856024176 |
